Motion
SF862BR-12K-B11-M1

BOSTON GEAR
SF862BR-12K-B11-M1

Right Angle Helical Worm Gearbox - Double Reduction, 12:1 Ratio, C-Face Quill Input, 1.3750 in Input, Hollow Output, 1.5000 in Output
Mi Item #02378994
MFR #SF862BR-12K-B11-M1
Price$4,780.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF862BR-12K-B11-M1

Right Angle Helical Worm Gearbox - Double Reduction, 12:1 Ratio, C-Face Quill Input, 1.3750 in Input, Hollow Output, 1.5000 in Output
Mi Item #02378994
MFR #SF862BR-12K-B11-M1

Mfr description
SF862BR-12K-B11 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,780.68/each

Specifications

Dimensions

  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    SF862BR
  • Maximum Output Torque
    3117
  • NEMA / IEC Frame Size
    250UC, B11-210TC
  • Output Size
    1.5000 in
  • Ratio
    12:1
  • Weight
    80 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Horsepower
    7.50 hp
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107035673
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot
  • Output RPM
    145 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
  • UPC_NO
    884107035673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)