Motion
SF862BR-50K-B7-M1

BOSTON GEAR
SF862BR-50K-B7-M1

SF862BR-D/R RED 50:1 Ratio, No Base, "H" ASSY
MI ITEM #02379019
MFR #SF862BR-50K-B7-M1
Price$3,848.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF862BR-50K-B7-M1

SF862BR-D/R RED 50:1 Ratio, No Base, "H" ASSY
MI ITEM #02379019
MFR #SF862BR-50K-B7-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,848.18/each

Specifications

Dimensions

  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    SF862BR
  • Output Size
    1.5000 in
  • Ratio
    50:1
  • Weight
    80 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Mounting
    Foot Mounted
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    800BR
  • UPC_NO
    884107035932

Overview

Mfr description
SF862BR-50K-B7 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought