Motion
SF862BR-56K-B7-M1

BOSTON GEAR
SF862BR-56K-B7-M1

Right Angle Helical Worm Gearbox - Double Reduction, 56:1 Ratio, C-Face Quill Input, 0.8750 in Input, Hollow Output, 1.5000 in Output
MI ITEM #02379021
MFR #SF862BR-56K-B7-M1
Price$4,780.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF862BR-56K-B7-M1

Right Angle Helical Worm Gearbox - Double Reduction, 56:1 Ratio, C-Face Quill Input, 0.8750 in Input, Hollow Output, 1.5000 in Output
MI ITEM #02379021
MFR #SF862BR-56K-B7-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,780.68/each

Specifications

Dimensions

  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    SF862BR
  • Maximum Output Torque
    3088
  • NEMA / IEC Frame Size
    180C, B7-140TC
  • Output Size
    1.5000 in
  • Ratio
    56:1
  • Weight
    80 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Horsepower
    3.00 hp
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107035956
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot
  • Output RPM
    31 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
  • UPC_NO
    884107035956

Overview

Mfr description
SF862BR-56K-B7 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought