Motion
SF863BR-132K-B7-M1

BOSTON GEAR
SF863BR-132K-B7-M1

Right Angle Helical Worm Gearbox - Triple Reduction, 132:1 Ratio, C-Face Quill Input, 0.8750 in Input, Hollow Output, 1.5000 in Output
MI ITEM #02379037
MFR #SF863BR-132K-B7-M1
List Price$4,956.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF863BR-132K-B7-M1

Right Angle Helical Worm Gearbox - Triple Reduction, 132:1 Ratio, C-Face Quill Input, 0.8750 in Input, Hollow Output, 1.5000 in Output
MI ITEM #02379037
MFR #SF863BR-132K-B7-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,956.50/each for your price

Overview

Mfr description
SF863BR-132K-B7 REDUCER

Specifications

  • Ratio
    132:1
  • NEMA / IEC Frame Size
    180C, B7-140TC
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Output Type
    Hollow
  • Mounting
    Foot Mounted
  • Input Size
    0.8750 in
  • Output Size
    1.5000 in
  • Reduction
    Triple
  • Input Horsepower
    2 hp
  • Manufacturer Reducer Size
    SF863BR
  • Maximum Output Torque
    6739
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Manufacturer Upc Number
    884107036113
  • UPC_NO
    884107036113
  • Output RPM
    13 rpm
  • Series
    800BR
  • Weight
    78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text