Motion
SF863BR-560K-B5-M1

BOSTON GEAR
SF863BR-560K-B5-M1

SF863BR-T/R RED 560:1 Ratio, No Base, "H" ASSY
MI ITEM #02379052
MFR #SF863BR-560K-B5-M1
Price$4,956.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF863BR-560K-B5-M1

SF863BR-T/R RED 560:1 Ratio, No Base, "H" ASSY
MI ITEM #02379052
MFR #SF863BR-560K-B5-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,956.50/each

Specifications

Dimensions

  • Center Distance  
    1.16 in
  • Housing Dimensions
    16 x 6.71 x 9.43 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    863
  • Maximum Output RPM
    3.100 @ 1750 rpm input
  • Maximum Output Torque
    7520 in-lbs @ 690 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1-1/2 in
  • Ratio
    589.250:1
  • Weight
    4.50 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    0.550 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Hollow Shaft
  • Overhung Load Capacity
    1730 lb
  • Reduction
    Triple
  • Standards Met
    AGMA
  • UPC_NO
    884107036267

Overview

Mfr description
SF863BR-560K-B5 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought