Motion
1218BSC
Combination Wrench - Imperial, Black Industrial, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 8-3/4 in
MI ITEM #02379123
MFR #1218BSC
Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Industrial, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 8-3/4 in
MI ITEM #02379123
MFR #1218BSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.22/each

Specifications

Dimensions

  • Box End Head Thickness
    3/8 in
  • Box End Head Width
    7/8 in
  • Box End Wrench Size  
    9/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1-1/4 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    8-3/4 in

Details

  • Finish Coating
    Black Industrial
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459901033

Overview

Mfr description
1218BSC COMB WRENCH, 12-PT, 9/16, BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought