Motion
1224BSC
Combination Wrench - Black Industrial, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 11 in OAL
Mi Item #02379126
MFR #1224BSC
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Industrial, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 11 in OAL
Mi Item #02379126
MFR #1224BSC

Mfr description
1224BSC COMB WRENCH, 12-PT, 3/4, BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-1/8 in
  • Box End Wrench Size  
    3/4 in
  • Head Angle
    Offset
  • Open End Head Thickness
    5/16 in
  • Open End Head Width
    1-5/8 in
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    11 in
  • Weight
    10.3 lbs, 4.67 kg

Details

  • ASME Spec
    AS 954
  • Color
    Black
  • Finish Coating
    Black Industrial
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662459901064
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)