Motion
1226BSC
Combination Wrench - Imperial, Black Industrial, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11-3/4 in
MI ITEM #02379127
MFR #1226BSC
Price$32.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Industrial, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11-3/4 in
MI ITEM #02379127
MFR #1226BSC

Mfr description
1226BSC COMB WRENCH, 12-PT, 13/16, BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.47/each

Specifications

Dimensions

  • Box End Head Thickness
    17/32 in
  • Box End Head Width
    1-7/32 in
  • Box End Wrench Size  
    13/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    3/8 in
  • Open End Head Width
    1-3/4 in
  • Open End Wrench Size  
    13/16 in
  • Overall Length  
    11-3/4 in

Details

  • Finish Coating
    Black Industrial
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459901071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)