Motion
1228BSC
Combination Wrench - Imperial, Black Industrial, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 12-1/2 in
MI ITEM #02379128
MFR #1228BSC
Price$38.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Industrial, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 12-1/2 in
MI ITEM #02379128
MFR #1228BSC

Mfr description
1228BSC COMB WRENCH, 12-PT, 7/8, BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.46/each

Specifications

Dimensions

  • Box End Head Thickness
    9/16 in
  • Box End Head Width
    1-5/16 in
  • Box End Wrench Size  
    7/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    13/32 in
  • Open End Head Width
    1-7/8 in
  • Open End Wrench Size  
    7/8 in
  • Overall Length  
    12-1/2 in

Details

  • Finish Coating
    Black Industrial
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459901088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)