Motion
1230BSC
Combination Wrench - Imperial, Black Industrial, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-1/4 in
MI ITEM #02379129
MFR #1230BSC
Price$37.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Industrial, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-1/4 in
MI ITEM #02379129
MFR #1230BSC

Mfr description
1230BSC COMB WRENCH, 12-PT, 15/16, BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.28/each

Specifications

Dimensions

  • Box End Head Thickness
    19/32 in
  • Box End Head Width
    1-3/8 in
  • Box End Wrench Size  
    15/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    7/16 in
  • Open End Head Width
    2 in
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    13-1/4 in

Details

  • Finish Coating
    Black Industrial
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459901095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)