Motion
11312
Combination Wrench - Imperial, Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 3-3/4 in
Mi Item #02379143
MFR #11312
Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 3-3/4 in
Mi Item #02379143
MFR #11312

Mfr description
11312 MIDGET COMB WRCH, 12-PT, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.39/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    19/32 in
  • Box End Wrench Size  
    3/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    13/16 in
  • Open End Wrench Size  
    3/8 in
  • Overall Length  
    3-3/4 in

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459113122
  • Wrench Type
    Short Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)