Motion
11314
Combination Wrench - Imperial, Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 3-15/16 in
MI ITEM #02379144
MFR #11314
Your Price$6.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 3-15/16 in
MI ITEM #02379144
MFR #11314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.12/each(List $7.65)

Overview

Mfr description
11314 MIDGET COMB WRCH,12-PT, 7/16

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Short Shank
  • Socket Shape
    12 PT
  • Box End Head Width
    21/32 in
  • Open End Head Width
    15/16 in
  • Box End Head Thickness
    9/16 in
  • Open End Head Thickness
    7/32 in
  • UPC_NO
    662459113146
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought