Motion
11320
Combination Wrench - Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 4-3/4 in OAL
Mi Item #02379147
MFR #11320
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 4-3/4 in OAL
Mi Item #02379147
MFR #11320

Mfr description
11320 MIDGET COMB WRCH, 12-PT, 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.07/each

Specifications

Dimensions

  • Box End Head Thickness
    13/16 in
  • Box End Head Width
    15/16 in
  • Box End Wrench Size  
    5/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    9/32 in
  • Open End Head Width
    1-5/16 in
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    4-3/4 in

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662459113207
  • Wrench Style
    Combination
  • Wrench Type
    Short Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)