Motion
11322
Combination Wrench - Imperial, Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 5 in
MI ITEM #02379148
MFR #11322
List Price$10.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 5 in
MI ITEM #02379148
MFR #11322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.81/each for your price

Overview

Mfr description
11322 MIDGET COMB WRCH,12-PT,11/16

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Short Shank
  • Socket Shape
    12 PT
  • Box End Head Width
    1-1/32 in
  • Open End Head Width
    1-7/16 in
  • Box End Head Thickness
    7/8 in
  • Open End Head Thickness
    5/16 in
  • UPC_NO
    662459113221
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text