Motion
1230RSC
Combination Wrench - Imperial, Hi-Vis Red, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-1/4 in
MI ITEM #02379160
MFR #1230RSC
List Price$50.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Hi-Vis Red, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-1/4 in
MI ITEM #02379160
MFR #1230RSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.60/each for your price

Overview

Mfr description
1230RSC COMB. WRCH, 12-PT, 15/16, RED

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    1-3/8 in
  • Open End Head Width
    2 in
  • Box End Head Thickness
    19/32 in
  • Open End Head Thickness
    7/16 in
  • UPC_NO
    662459901484
  • Weight
    1.20 lbs
  • Finish Coating
    Hi-Vis Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text