Motion
1240RSC
Combination Wrench - Imperial, Hi-Vis Red, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 17 in
MI ITEM #02379164
MFR #1240RSC
List Price$99.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Hi-Vis Red, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 17 in
MI ITEM #02379164
MFR #1240RSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.44/each for your price

Overview

Mfr description
RBXOE-40 COMB. WRCH, 12-PT, 1-1/4, RED

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    1-13/16 in
  • Open End Head Width
    2-21/32 in
  • Box End Head Thickness
    3/4 in
  • Open End Head Thickness
    9/16 in
  • UPC_NO
    662459901521
  • Weight
    2.58 lbs
  • Finish Coating
    Hi-Vis Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text