Motion
1214YSC
Combination Wrench - Hi-Vis Yellow, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 7-1/4 in OAL
Mi Item #02379174
MFR #1214YSC
Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Hi-Vis Yellow, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 7-1/4 in OAL
Mi Item #02379174
MFR #1214YSC

Mfr description
1214YSC COMB. WRCH, 12-PT, 7/16, YLW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.09/each

Specifications

Dimensions

  • Box End Head Thickness
    9/32 in
  • Box End Head Width
    11/16 in
  • Box End Wrench Size  
    7/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    7/32 in
  • Open End Head Width
    15/16 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    7-1/4 in

Details

  • Color
    Yellow
  • Finish Coating
    Hi-Vis Yellow
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459901545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)