Overview
Mfr description
1216YSC COMB. WRCH, 12-PT, 1/2, YLW
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Head AngleOffset
- Socket Shape12 PT
- Box End Head Width3/4 in
- Open End Head Width1-1/16 in
- Box End Head Thickness11/32 in
- Open End Head Thickness1/4 in
- UPC_NO662459901552
- Finish CoatingHi-Vis Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data