Overview
Mfr description
1218YSC COMB. WRCH, 12-PT, 9/16, YLW
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Head AngleOffset
- Socket Shape12 PT
- Box End Head Width7/8 in
- Open End Head Width1-1/4 in
- Box End Head Thickness3/8 in
- Open End Head Thickness1/4 in
- UPC_NO662459901569
- Finish CoatingHi-Vis Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data