Overview
Mfr description
1220YSC COMB. WRCH, 12-PT, 5/8, YLW
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Head AngleOffset
- Socket Shape12 PT
- Box End Head Width15/16 in
- Open End Head Width1-3/8 in
- Box End Head Thickness13/32 in
- Open End Head Thickness9/32 in
- UPC_NO662459901576
- Finish CoatingHi-Vis Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data