Motion
1228YSC
Combination Wrench - Hi-Vis Yellow, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 12-1/2 in OAL
Mi Item #02379181
MFR #1228YSC
Price$47.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Hi-Vis Yellow, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 12-1/2 in OAL
Mi Item #02379181
MFR #1228YSC

Mfr description
1228YSC COMB. WRCH, 12-PT, 7/8, YLW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.50/each

Specifications

Dimensions

  • Box End Head Thickness
    9/16 in
  • Box End Head Width
    1-5/16 in
  • Box End Wrench Size  
    7/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    13/32 in
  • Open End Head Width
    1-7/8 in
  • Open End Wrench Size  
    7/8 in
  • Overall Length  
    12-1/2 in

Details

  • Color
    Yellow
  • Finish Coating
    Hi-Vis Yellow
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • Type
    SUPERCOMBO Combination Wrenches
  • UPC_NO
    662459901613
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)