Motion
1232YSC
Combination Wrench - Imperial, Hi-Vis Yellow, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14 in
MI ITEM #02379183
MFR #1232YSC
List Price$61.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Hi-Vis Yellow, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14 in
MI ITEM #02379183
MFR #1232YSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.43/each for your price

Overview

Mfr description
1232YSC COMB. WRCH, 12-PT, 1, YLW

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    1-15/32 in
  • Open End Head Width
    2-1/8 in
  • Box End Head Thickness
    5/8 in
  • Open End Head Thickness
    15/32 in
  • UPC_NO
    662459901637
  • Finish Coating
    Hi-Vis Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text