Motion
1234YSC
Combination Wrench - Hi-Vis Yellow, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14-3/4 in OAL
Mi Item #02379184
MFR #1234YSC
Price$74.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Hi-Vis Yellow, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14-3/4 in OAL
Mi Item #02379184
MFR #1234YSC

Mfr description
1234YSC COMB. WRCH, 12-PT, 1-1/16, YLW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.69/each

Specifications

Dimensions

  • Box End Head Thickness
    21/32 in
  • Box End Head Width
    1-9/16 in
  • Box End Wrench Size  
    1-1/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    1/2 in
  • Open End Head Width
    2-1/4 in
  • Open End Wrench Size  
    1-1/16 in
  • Overall Length  
    14-3/4 in

Details

  • ASME Spec
    AS 954
  • Color
    Yellow
  • Finish Coating
    Hi-Vis Yellow
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662459901644
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)