Motion
1236YSC
Combination Wrench - Hi-Vis Yellow, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 15-1/2 in OAL
Mi Item #02379185
MFR #1236YSC
Price$75.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Hi-Vis Yellow, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 15-1/2 in OAL
Mi Item #02379185
MFR #1236YSC

Mfr description
1236YSC COMB. WRCH, 12-PT, 1-1/8, YLW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.51/each

Specifications

Dimensions

  • Box End Head Thickness
    11/16 in
  • Box End Head Width
    1-21/32 in
  • Box End Wrench Size  
    1-1/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    17/32 in
  • Open End Head Width
    2-13/32 in
  • Open End Wrench Size  
    1-1/8 in
  • Overall Length  
    15-1/2 in
  • Weight
    0.02 lbs, 9.07 g

Details

  • ASME Spec
    AS 954
  • Color
    Yellow
  • Color Coded
    Yes
  • Finish Coating
    Hi-Vis Yellow
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662459901651
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)