Motion
1240YSC
Combination Wrench - Hi-Vis Yellow, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 17 in OAL
Mi Item #02379186
MFR #1240YSC
Price$102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Hi-Vis Yellow, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 17 in OAL
Mi Item #02379186
MFR #1240YSC

Mfr description
1240YSC COMB. WRCH, 12-PT, 1-1/4, YLW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.52/each

Specifications

Dimensions

  • Box End Head Thickness
    3/4 in
  • Box End Head Width
    1-13/16 in
  • Box End Wrench Size  
    1-1/4 in
  • Head Angle
    Offset
  • Open End Head Thickness
    9/16 in
  • Open End Head Width
    2-21/32 in
  • Open End Wrench Size  
    1-1/4 in
  • Overall Length  
    17 in
  • Weight
    0.02 lbs, 0.01 kg

Details

  • ASME Spec
    AS 954
  • Color
    Yellow
  • Finish Coating
    Hi-Vis Yellow
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662459901668
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)