Motion
1244B
Combination Wrench - Black Industrial, 1-3/8 in Box End Wrench Size, 1-3/8 in Open End Wrench Size, 18-1/2 in OAL
Mi Item #02379195
MFR #1244B
Price$88.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Industrial, 1-3/8 in Box End Wrench Size, 1-3/8 in Open End Wrench Size, 18-1/2 in OAL
Mi Item #02379195
MFR #1244B

Mfr description
1244B COMB. WRCH, 12-PT, 1-3/8 BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.00/each

Specifications

Dimensions

  • Box End Head Thickness
    3/4 in
  • Box End Head Width
    2 in
  • Box End Wrench Size  
    1-3/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    5/8 in
  • Open End Head Width
    2-15/16 in
  • Open End Wrench Size  
    1-3/8 in
  • Overall Length  
    18-1/2 in
  • Weight
    21.42 lbs, 9.72 kg

Details

  • ASME Spec
    AS 954
  • Color
    Black
  • Finish Coating
    Black Industrial
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662459901156
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)