Motion
1180B
Combination Wrench - Imperial, Black Industrial, 1-5/8 in Box End Wrench Size, 1-5/8 in Open End Wrench Size, 21-1/2 in
MI ITEM #02379199
MFR #1180B
Price$125.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Industrial, 1-5/8 in Box End Wrench Size, 1-5/8 in Open End Wrench Size, 21-1/2 in
MI ITEM #02379199
MFR #1180B

Mfr description
1180B COMB. WRCH, 12-PT, 1-5/8 BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.65/each

Specifications

Dimensions

  • Box End Head Thickness
    7/8 in
  • Box End Head Width
    2-11/32 in
  • Box End Wrench Size  
    1-5/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    11/16 in
  • Open End Head Width
    3-5/16 in
  • Open End Wrench Size  
    1-5/8 in
  • Overall Length  
    21-1/2 in
  • Weight
    3.62 lbs

Details

  • Finish Coating
    Black Industrial
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459101211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)