Motion
1190B
Combination Wrench - Imperial, Black Industrial, 2 in Box End Wrench Size, 2 in Open End Wrench Size, 25-1/4 in
MI ITEM #02379204
MFR #1190B
Your Price$197.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Industrial, 2 in Box End Wrench Size, 2 in Open End Wrench Size, 25-1/4 in
MI ITEM #02379204
MFR #1190B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$197.50/each(List $227.13)

Overview

Mfr description
1190B COMB. WRCH, 12-PT, 2 BLK

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    2-7/8 in
  • Open End Head Width
    4-1/16 in
  • Box End Head Thickness
    1-1/32 in
  • Open End Head Thickness
    27/32 in
  • UPC_NO
    662459101266
  • Weight
    8.46 lbs
  • Finish Coating
    Black Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought