Motion
1193B
Combination Wrench - Imperial, Black Industrial, 2-3/16 in Box End Wrench Size, 2-3/16 in Open End Wrench Size, 26-31/32 in
MI ITEM #02379207
MFR #1193B
Your Price$287.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Industrial, 2-3/16 in Box End Wrench Size, 2-3/16 in Open End Wrench Size, 26-31/32 in
MI ITEM #02379207
MFR #1193B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$287.41/each(List $330.52)

Overview

Mfr description
1193B COMB. WRCH, 12-PT, 2-3/16 BLK

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    3-5/32 in
  • Open End Head Width
    4-7/16 in
  • Box End Head Thickness
    1-5/32 in
  • Open End Head Thickness
    29/32 in
  • UPC_NO
    662459101297
  • Weight
    10.30 lbs
  • Finish Coating
    Black Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text