Motion
1197B
Combination Wrench - Imperial, Black Industrial, 2-1/2 in Box End Wrench Size, 2-1/2 in Open End Wrench Size, 29-29/32 in
MI ITEM #02379210
MFR #1197B
Your Price$367.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Industrial, 2-1/2 in Box End Wrench Size, 2-1/2 in Open End Wrench Size, 29-29/32 in
MI ITEM #02379210
MFR #1197B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$367.34/each(List $422.43)

Overview

Mfr description
1197B COMB. WRCH, 12-PT, 2-1/2 BLK

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    3-19/32 in
  • Open End Head Width
    5-1/16 in
  • Box End Head Thickness
    1-9/32 in
  • Open End Head Thickness
    1-1/32 in
  • UPC_NO
    662459101327
  • Weight
    14.88 lbs
  • Finish Coating
    Black Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text