Motion
1198CBL
Combination Wrench - Imperial, Chrome, 2-15/16 in Box End Wrench Size, 2-15/16 in Open End Wrench Size, 32 in
MI ITEM #02379214
MFR #1198CBL
List Price$755.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 2-15/16 in Box End Wrench Size, 2-15/16 in Open End Wrench Size, 32 in
MI ITEM #02379214
MFR #1198CBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$755.61/each for your price

Overview

Mfr description
1198CBL COMB. WRCH, 12-PT, 2-15/16 BLK

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    4-7/8 in
  • Open End Head Width
    6-5/8 in
  • Box End Head Thickness
    1-5/8 in
  • Open End Head Thickness
    1-7/32 in
  • UPC_NO
    662459101365
  • Weight
    21.73 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought