Motion
1199ABL
Combination Wrench - Imperial, Chrome, 3-1/8 in Box End Wrench Size, 3-1/8 in Open End Wrench Size, 32 in
MI ITEM #02379215
MFR #1199ABL
Price$691.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 3-1/8 in Box End Wrench Size, 3-1/8 in Open End Wrench Size, 32 in
MI ITEM #02379215
MFR #1199ABL

Mfr description
1199ABL COMB. WRCH, 12-PT, 3 1/8BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.63/each

Specifications

Dimensions

  • Box End Head Thickness
    1-5/8 in
  • Box End Head Width
    4-7/8 in
  • Box End Wrench Size  
    3-1/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    1-7/32 in
  • Open End Head Width
    6-5/8 in
  • Open End Wrench Size  
    3-1/8 in
  • Overall Length  
    32 in
  • Weight
    19.82 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459101389

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)