Motion
1199CBL
Combination Wrench - Imperial, Chrome, 3-1/2 in Box End Wrench Size, 3-1/2 in Open End Wrench Size, 31-29/32 in
MI ITEM #02379218
MFR #1199CBL
Your Price$780.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 3-1/2 in Box End Wrench Size, 3-1/2 in Open End Wrench Size, 31-29/32 in
MI ITEM #02379218
MFR #1199CBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$780.01/each(List $897.01)

Overview

Mfr description
1199CBL COMB. WRCH, 12-PT, 3-1/2 BLK

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    4-7/8 in
  • Open End Head Width
    6-5/8 in
  • Box End Head Thickness
    1-5/8 in
  • Open End Head Thickness
    1-7/32 in
  • UPC_NO
    662459101402
  • Weight
    18.11 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text