Motion
TB-35
Toolbox - Metal, 1-3/4 in High, 5-1/2 in Deep, 14-1/2 in Long
Mi Item #02379253
MFR #TB-35
Price$83.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolbox - Metal, 1-3/4 in High, 5-1/2 in Deep, 14-1/2 in Long
Mi Item #02379253
MFR #TB-35

Mfr description
TB-35 BOX 14-1/2X5-1/2X1-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.96/each

Specifications

Dimensions

  • Depth
    5-1/2 in
  • Height
    1-3/4 in
  • Length
    14-1/2 in

Details

  • Material
    Metal
  • Rolling
    Non-Rolling
  • UPC_NO
    662459310385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)