Motion
CC-12LAAW
C Clamp - Heavy Duty, 0 in Minimum Opening, 12-3/8 in Maximum Opening, Deep Throat Style, 4-1/4 in Throat Depth
MI ITEM #02379266
MFR #CC-12LAAW
List Price$1,033.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Heavy Duty, 0 in Minimum Opening, 12-3/8 in Maximum Opening, Deep Throat Style, 4-1/4 in Throat Depth
MI ITEM #02379266
MFR #CC-12LAAW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,033.31/each for your price

Overview

Mfr description
CC-12LAAW HVY. SVC. C-CLAMP, 0 TO12-3/8

Specifications

  • Application Strength
    Heavy Duty
  • Throat Depth Style
    Deep
  • Maximum Opening Capacity
    12-3/8 in
  • Minimum Opening Capacity
    0 in
  • Throat Depth
    4-1/4 in
  • Maximum Clamping Pressure
    40000 lb
  • Screw Diameter
    1-3/32 in
  • Screw Finish/Coating
    Plain
  • Screw Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought