Motion
CC-410S
C Clamp - Regular Duty, 0 in Minimum Opening, 10 in Maximum Opening, Deep Throat Style, 6 in Throat Depth
Mi Item #02379287
MFR #CC-410S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Regular Duty, 0 in Minimum Opening, 10 in Maximum Opening, Deep Throat Style, 6 in Throat Depth
Mi Item #02379287
MFR #CC-410S

Mfr description
CC-410S C-CLAMP, STANDARD SCREW, 10
  • Black threaded screw with T-handle
  • Drop-forged and heat-treated for maximum strength and greater rigidity
  • I-beam design for extra strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Clamping Pressure
    8000 lb
  • Screw Diameter
    3/4 in
  • Throat Depth
    6 in

Details

  • Application Strength
    Regular Duty
  • Maximum Opening Capacity
    10 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Plain
  • Throat Depth Style
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)