Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Plier Set - For Internal/External Rings, Replaceable Tips
MI ITEM #02379320
MFR #PL-1600C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Compatible Bore Diameter
    3/32 to 25/32 in
  • Compatible Shaft Diameter
    3/32 to 1-1/32 in
  • Tip Diameter
    0.035 in, 0.045 in, 0.06 in

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Double Dipped Plastic
  • Internal Or External
    Internal/External
  • Material
    Alloy Steel
  • Number Of Pliers Tips
    16
  • Replaceable Tips
    Replaceable Tips
  • Tip Angle
    0 °, 45 °, 90 °

Overview

Mfr description
PL-1600C SNAP RING PLIERS & TIPS SET
  • Eight pair of tips
  • High quality carbon steel with black oxide finish to resist rust and other corrosion
  • Heat-treated
  • Cushion grip handles
  • Set includes one internal and one external snap ring plier and 16 tips in a vinyl pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought