Motion
PL-1600C-1

WILLIAMS TOOLS
PL-1600C-1

Retaining Ring Pliers - For Internal Rings, Replaceable Tips
Mi Item #02379321
MFR #PL-1600C-1
Price$46.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
PL-1600C-1

Retaining Ring Pliers - For Internal Rings, Replaceable Tips
Mi Item #02379321
MFR #PL-1600C-1

Mfr description
PL-1600C-1 SNAP RING PLIERS-INTERNAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.11/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3/32 to 25/32 in
  • Tip Diameter
    0.035 in, 0.045 in, 0.06 in

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Double Dipped Plastic
  • Internal Or External
    Internal
  • Material
    Alloy Steel
  • Number Of Pliers Tips
    8
  • Replaceable Tips
    Replaceable Tips
  • Tip Angle
    0°, 45°, 90°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)