Motion
PL-1600C-2

WILLIAMS TOOLS
PL-1600C-2

Retaining Ring Pliers - For External Rings, Replaceable Tips
MI ITEM #02379322
MFR #PL-1600C-2
Price$46.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
PL-1600C-2

Retaining Ring Pliers - For External Rings, Replaceable Tips
MI ITEM #02379322
MFR #PL-1600C-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.11/each

Specifications

Dimensions

  • Compatible Bore Diameter
    0.3750 in to 1.7500 in
  • Compatible Shaft Diameter
    3/32 to 1-1/32 in
  • Tip Diameter
    0.035 in, 0.045 in, 0.06 in

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Double Dipped Plastic
  • Internal Or External
    External
  • Material
    Alloy Steel
  • Number Of Pliers Tips
    8
  • Replaceable Tips
    Replaceable Tips
  • Tip Angle
    0°, 45°, 90°
  • Type
    Retaining Ring Plier
  • UPC_NO
    662459270566

Overview

Mfr description
PL-1600C-2 SNAP RING PLIERS-EXTERNAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought