Motion
PL-44C
Wire Cutter - No Spring Return, 4 in Overall Length
Mi Item #02379327
MFR #PL-44C
Price$43.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - No Spring Return, 4 in Overall Length
Mi Item #02379327
MFR #PL-44C

Mfr description
PL-44C DIAG. CUTTING PLIERS, REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.03/each

Specifications

Dimensions

  • Blade Length
    17/32 in
  • Overall Length
    4 in
  • Weight
    0.22 lbs

Details

  • Blade Finish
    Polished
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)