Specifications
Dimensions
- Compatible Bore Diameter5/16 to 1-13/32 in
Details
- Finish CoatingBlack Oxide
- Handle StyleDouble Dipped Plastic
- Internal Or ExternalInternal
- MaterialAlloy Steel
- Replaceable TipsReplaceable Tips
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)