Specifications
Dimensions
- Compatible Shaft Diameter11/32 to 1-17/32 in
Details
- Finish CoatingBlack Oxide
- Handle StyleDouble Dipped Plastic
- Internal Or ExternalExternal
- MaterialAlloy Steel
- Replaceable TipsReplaceable Tips
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)