Motion
PL-529
Retaining Ring Plier Set - For Internal/External Rings, Replaceable Tips
MI ITEM #02379330
MFR #PL-529
Price$274.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Plier Set - For Internal/External Rings, Replaceable Tips
MI ITEM #02379330
MFR #PL-529

Mfr description
PL-529 HVY DTY SNAP RING PLIERS SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.16/each

Specifications

Dimensions

  • Compatible Bore Diameter
    5/16 to 1-13/32 in
  • Compatible Shaft Diameter
    11/32 to 1-17/32 in
  • Tip Diameter
    0.108 in, 0.12 in

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Double Dipped Plastic
  • Internal Or External
    Internal/External
  • Material
    Alloy Steel
  • Number Of Pliers Tips
    16
  • Replaceable Tips
    Replaceable Tips
  • Tip Angle
    0 °, 15 °, 45 °, 90 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)