Motion
PL-529B
Pliers Tip - For Use With: PL-527 Heavy Duty Retaining Ring Pliers, PL-528 Heavy Duty Retaining Ring Pliers
Mi Item #02379332
MFR #PL-529B
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pliers Tip - For Use With: PL-527 Heavy Duty Retaining Ring Pliers, PL-528 Heavy Duty Retaining Ring Pliers
Mi Item #02379332
MFR #PL-529B

Mfr description
PL-529B TIP, 15 DEGREE X .108 DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Size
    0.108 in

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • For Use With
    PL-527 Heavy Duty Retaining Ring Pliers, PL-528 Heavy Duty Retaining Ring Pliers
  • Material
    Steel
  • Type
    Tip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)