Motion
PL-531
Retaining Ring Pliers - For Internal Rings, Fixed Tips
Mi Item #02379338
MFR #PL-531
Price$28.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For Internal Rings, Fixed Tips
Mi Item #02379338
MFR #PL-531

Mfr description
PL-531 FIXED TIP RET. RING PLIER-INT.
  • For installing and removing internal retaining rings in a bore without damage to the ring
  • Manufactured from high carbon, heat-treated steel
  • Designed for accurate fit and long wear by precision forming and induction hardening Finished with black oxide coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.07/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3/32 to 2-3/8 in
  • Overall Length
    5-1/2 in
  • Tip Diameter
    0.38 in

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Double Dipped Plastic
  • Internal Or External
    Internal
  • Material
    Alloy Steel
  • Number Of Pliers Tips
    1
  • Replaceable Tips
    Fixed Tips
  • Tip Angle
    0°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)