Overview
Mfr description
PL-532 FIXED TIP RET. RING PLIER-INT.
Specifications
- Internal Or ExternalInternal
- Replaceable TipsFixed Tips
- Tip Diameter0.38 in
- Overall Length6-1/2 in
- Tip Angle0°
- Compatible Bore Diameter3/32 to 2-31/32 in
- Number Of Pliers Tips1
- Handle StyleDouble Dipped Plastic
- MaterialAlloy Steel
- Finish CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data