Motion
PL-534
Retaining Ring Pliers - For External Rings, Fixed Tips
MI ITEM #02379341
MFR #PL-534
Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For External Rings, Fixed Tips
MI ITEM #02379341
MFR #PL-534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.55/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3/32 to 1-1/4 in
  • Overall Length
    7 in
  • Tip Diameter
    0.7 in

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Double Dipped Plastic
  • Internal Or External
    External
  • Material
    Alloy Steel
  • Number Of Pliers Tips
    1
  • Replaceable Tips
    Fixed Tips
  • Tip Angle
    0°
  • Type
    Retaining Ring Plier
  • UPC_NO
    662459270474

Overview

Mfr description
PL-534 FIXED TIP RET. RING PLIER-EXT.
  • For installing and removing external retaining rings on a shaft without damage to the ring
  • Manufactured from high carbon, heat-treated steel
  • Designed for accurate fit and long wear by precision forming and induction hardening
  • Finished with black oxide coating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought