Overview
Mfr description
PL-75C CHN NOSE PLIERS, LG NOSE, 6 3/
- Polished heads resist rust and corrosion, extending the tool life
- Diamond serrated jaws with industrial hardened cutting edges
Specifications
- Jaw Length2-5/16 in
- Overall Length6-3/4 in
- Handle StyleDouble Dipped Plastic
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data