Specifications
Dimensions
- Jaw Length1-29/32 in
- Overall Length7-1/2 in
Details
- Handle StyleDouble Dipped Plastic
- Includes CutterIncludes Cutter
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)