Specifications
Dimensions
- Jaw Length1-7/32 in
- Overall Length8 in
- Tip Thickness3/32 in
Details
- Handle StyleDouble Dipped Plastic
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)